Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 6145866
  • Zoro # G7937688
product price: 
$
45.29
/ea
Sold in multiples of 10 for $452.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6145866
Zoro #
G7937688
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG190612-MK5
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
ANSI Number
SNMG644
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Coating Process
CVD
Shape
Square
Number of Cutting Edges
4
ANSI Code
SNMG643-MK5
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews