Diamond Turning Insert, 6, CNMM, 4
- Mfr # 7583795
- Zoro # G2920540
product price:Â
$
43.19
/ea
Sold in multiples of 10 for
$431.90
Key Features
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Corner Radius
0.0630 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7583795
- Zoro #
- G2920540
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.0630 in
- Cutting Edge Length
- 19.34mm
- Through Hole Inside Dia.
- 5/16"
- Thickness
- 1/4 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CNMM
- Inscribed Circle
- 3/4 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMM190616-HU5
- Cutting Direction
- Neutral
- Clearance Angle
- 0 Degrees
- ANSI Code
- CNMM644-HU5
- Measurement System
- Fractional Inch
- Shape
- Diamond
- Chip-Breaker Code
- HU5
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM30S
- Material - Machining
- Carbide
- Coating Process
- PVD
- Included Angle
- 80 Degrees
Description
Diamond Turning Insert, Chip-Breaker Code HU5, Inscribed Circle 3/4 in, TiAlN+Al2O3+(Al), ANSI Code CNMM644-HU5, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.