Diamond Turning Insert, Diamond, 1.8, CPGT, 1, Carbide

  • Mfr # 6363972
  • Zoro # G7920431
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363972
Zoro #
G7920431
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT050204-MK4 WKK20S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
ANSI Number
CPGT3(2.5)1
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MK4
ANSI Code
CPGT1.8(1.5)1-MK4 WKK20S
Manufacturer Grade
WKK20S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.40 to 1.50mm
Cutting Edge Length
5.64mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN, ANSI Code CPGT1.8(1.5)1-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.