Diamond Turning Insert, Diamond, 1.8, CPGT, 1, Carbide

  • Mfr # 6844637
  • Zoro # G7920468
product price: 
$
23.69
/ea
Sold in multiples of 10 for $236.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844637
Zoro #
G7920468
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT050204-MM4 WSM20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CPGT2(1.5)0.2
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Code
CPGT1.8(1.5)1-MM4 WSM20S
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Cutting Edge Length
5.64mm
Thickness
3/32 in
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al, ANSI Code CPGT1.8(1.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews