Diamond Turning Insert, Diamond, 2, CPGT, 1, Carbide

  • Mfr # 6844638
  • Zoro # G7920608
product price: 
$
26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844638
Zoro #
G7920608
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060204-MM4 WSM20S
ANSI Number
CPGT1.8(1.5)1
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM4
ANSI Code
CPGT2(1.5)1-MM4 WSM20S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CPGT2(1.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews