Shop WALTER

Diamond Turning Insert, Diamond, 1.8, CPGW, 1, PCD

  • Mfr # 7132604
  • Zoro # G4783751

product price: 
$
95.19
/ea
Sold in multiples of 2 for $190.38

Key Features

Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7132604
Zoro #
G4783751
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CPGW050204FS-1
For Use With
Toolholders, Boring Bars
ANSI Number
CPGW1.8(1.5)1FS-1 WDN10
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
1
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
11 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CPGW1.8(1.5)1FS-1
Number of Cutting Edges
1
Chip-Breaker Code
FS-1
Material
PCD

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0"
Insert Thickness
0.0940"
Depth of Cut
0.10 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
5.64mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 7/32 in, ANSI Code CPGW1.8(1.5)1FS-1, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.