Triangle Turning Insert, Triangle, 3/8 in, TCMW, 0.8 mm, Carbide

  • Mfr # 6651596
  • Zoro # G7940095
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651596
Zoro #
G7940095
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Depth of Cut
0.60 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW16T308-RK6 WKK20S
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
TNMA331
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Turning
Primary Material Application ISO Code
K
Shape
Triangle
ANSI Code
TCMW3(2.5)2-RK6 WKK20S
Coating Process
CVD
Chip-Breaker Code
RK6
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews