Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide

  • Mfr # 5025575
  • Zoro # G8250094

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025575
Zoro #
G8250094
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120404-PM2
Coating
PVD
For Use With
Series A20T-SCLCL4, A20T-SCLCR 4, A24T-SCLCL4, A24T-SCLCR 4, A16T-SCLCL4, A16T-SCLCR 4, SCLCL 16 4D, SCLCR 12 4B, SCLCR 16 4D, SCLCR 20 4D, R820E-AR22SCFC12A, R820E-BR22SCFC12A, R820F-AR24SCFC12A, R820F-BR24SCFC12A, R820G-AR24SCFC12A, R820G-BR24SCFC12A, R820H-AR26SCFC12A, R82
Workpiece Compatibility
Nonferrous (N)
ANSI Number
CCGT431-PM2
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
PM2
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCGT431-PM2
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WXN10
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Material
Carbide
Application
Medium
Style
CCGT

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/2 in, TiCN+, ANSI Code CCGT431-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.