Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 7054035
  • Zoro # G4864498

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054035
Zoro #
G4864498
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204-FM2 WSM20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
CCGT2(1.5)1-FM2 WSM20S
Coating
PVD
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM2
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCGT2(1.5)1-FM2 WSM20S
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Depth of Cut
0.20 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCGT2(1.5)1-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.