Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 2, Carbide

  • Mfr # 6844577
  • Zoro # G7915735

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844577
Zoro #
G7915735
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060208-MM4 WSM20S
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
ANSI Number
CCGT2(1.5)1
Cutting Direction
Neutral
No. of Edges
2
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Code
MM4
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCGT2(1.5)2-MM4 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCGT2(1.5)2-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.