Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 7054050
  • Zoro # G4814098
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054050
Zoro #
G4814098
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T308-FM2 WSM10S
Hardened (H) Compatibility
No
ANSI Number
CCGT3(2.5)2-FM2 WSM10S
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM2
Included Angle
80 Degrees
ANSI Code
CCGT3(2.5)2-FM2 WSM10S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.30 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)2-FM2 WSM10S, Clearance Angle 7 Degrees

Ratings & reviews