Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 6844579
  • Zoro # G7915881
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844579
Zoro #
G7915881
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T308-MM4 WSM20S
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CCGT432
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Code
CCGT3(2.5)2-MM4 WSM20S
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)2-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews