Diamond Turning Insert, Diamond, 2, CCGT, .2, Carbide

  • Mfr # 7054033
  • Zoro # G4867891
product price: 
$
22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054033
Zoro #
G4867891
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.2
Corner Radius
0.0040 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.004"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 1.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060201-FM2 WSM20S
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Coating
PVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
CCGT2(1.5)0.2-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCGT2(1.5)0.2-FM2 WSM20S
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
FM2
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCGT2(1.5)0.2-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews