Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 6944740
  • Zoro # G7919497

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944740
Zoro #
G7919497
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416-RM5 WSM20S
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG644
Coating
CVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
RM5
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
ANSI Code
CNMG434-RM5 WSM20S
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0630"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
2.00 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG434-RM5 WSM20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.