Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide

  • Mfr # 5834954
  • Zoro # G7843351
product price: 
$
18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5834954
Zoro #
G7843351
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Nose Radius
0.008"
Insert Thickness
0.094"
Depth of Cut
0.20 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060202-PF2 WSM20
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
2
For Use With
Toolholders and Boring Bars
ANSI Number
CCGT2(1.5)0.5-PF2
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Held
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Manufacturer Grade
WSM20
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+ZrN
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
ANSI Code
CCGT2(1.5)0.5-PF2 WSM20
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Code
PF2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material
Carbide
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code CCGT2(1.5)0.5-PF2 WSM20, Clearance Angle 7 Degrees

Ratings & reviews