Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6733979
  • Zoro # G7917570

product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733979
Zoro #
G7917570
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120404-FK6 WKK20S
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Coating
CVD
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)1
Stainless (M) Compatibility
No
No. of Edges
2
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WKK20S
ANSI Code
CCMT431-FK6 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FK6
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Depth of Cut
0.30 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT431-FK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.