Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6636292
  • Zoro # G7916469

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636292
Zoro #
G7916469
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060208-MM4 WMP20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)1
No. of Edges
2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
M, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CCMT2(1.5)2-MM4 WMP20S
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
MM4
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)2-MM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.