Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 5847618
  • Zoro # G7936881
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5847618
Zoro #
G7936881
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-NF4
Coating
PVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMG433
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SNMG433-NF4
Number of Cutting Edges
4
Coating Process
PVD
Included Angle
90 Degrees
Cutting Application
Turning
Manufacturer Grade
WSM10
Shape
Square
Chip-Breaker Code
NF4
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code NF4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews