Shop WALTER

Square Turning Insert, Square, 3, SCGT, 1, Carbide

  • Mfr # 6955714
  • Zoro # G4823572

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955714
Zoro #
G4823572
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T304-MN2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SCGT3(2,5)1-MN2 WNN10
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
No. of Edges
4
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
MN2
Included Angle
90 Degrees
ANSI Code
SCGT3(2.5)1-MN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Square
Manufacturer Grade
WNN10
Primary Material Application ISO Code
N
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.60 to 4.00mm

Description

Square Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.