Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 6733988
  • Zoro # G7922540

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6733988
Zoro #
G7922540
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.50 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308-FK6 WKK20S
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT3(2.5)2
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FK6
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
55 Degrees
Manufacturer Grade
WKK20S
ANSI Code
DCMT3(2.5)2-FK6 WKK20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)2-FK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.