Shop WALTER

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 6836848
  • Zoro # G7926661

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836848
Zoro #
G7926661
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110304-MM4 WSM20S
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VBMT222
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Clearance Angle
5 Degrees
Included Angle
35 Degrees
ANSI Code
VBMT221-MM4 WSM20S
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Cutting Edge Length
11.07mm
Depth of Cut
0.40 to 1.50mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT221-MM4 WSM20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.