Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # 7268649
  • Zoro # G4824519
product price: 
$
30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268649
Zoro #
G4824519
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110304-MM4 WSM20S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VCGT221-MM4 WSM20S
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
35 Degrees
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
ANSI Code
VCGT221-MM4 WSM20S
Chip-Breaker Code
MM4
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCGT221-MM4 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews