Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 7054083
  • Zoro # G4865703
product price: 
$
34.49
/ea
Sold in multiples of 10 for $344.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054083
Zoro #
G4865703
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404-FM2 WSM20S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VCGT331-FM2 WSM20S
Chip-Breaker Code
FM2
ANSI Code
VCGT331-FM2 WSM20S
Manufacturer Grade
WSM20S
Included Angle
35 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.20 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT331-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.