Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # 7054079
  • Zoro # G4842332
product price: 
$
32.99
/ea
Sold in multiples of 10 for $329.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054079
Zoro #
G4842332
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110304-FM2 WSM10S
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
VCGT221-FM2 WSM10S
Relief Angle
7 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
VCGT221-FM2 WSM10S
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
FM2
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.016"
Depth of Cut
0.20 to 2.50mm
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCGT221-FM2 WSM10S, Clearance Angle 7 Degrees

Ratings & reviews