Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 5835001
  • Zoro # G7927431
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5835001
Zoro #
G7927431
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110302-PF2 WSM20
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VCGT221
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Coating
PVD
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
ANSI Code
VCGT2(2)0.5-PF2 WSM20
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
PF2
Measurement System
Fractional Inch
Manufacturer Grade
WSM20
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+ZrN
Primary Material Application ISO Code
M, P, S
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code VCGT2(2)0.5-PF2 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews