Diamond Turning Insert, Diamond, 3, VCGT, .5, Carbide

  • Mfr # 7054081
  • Zoro # G4829559
product price: 
$
39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054081
Zoro #
G4829559
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.008"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.20 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160402-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
No. of Edges
2
Coating
PVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
VCGT3(3)0.5-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
ANSI Code
VCGT3(3)0.5-FM2 WSM20S
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM2
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT3(3)0.5-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews