Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 7268538
  • Zoro # G4837548
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268538
Zoro #
G4837548
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110302-MM4 WSM20S
ANSI Number
VCGT2(2)0.5-MM4 WSM20S
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Shape
Rhombic
ANSI Code
VCGT2(2)0.5-MM4 WSM20S
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Depth of Cut
0.20 to 1.50mm
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCGT2(2)0.5-MM4 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews