Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 7054078
  • Zoro # G4816697
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054078
Zoro #
G4816697
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110302-FM2 WSM20S
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
VCGT2(2)0.5-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM2
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
VCGT2(2)0.5-FM2 WSM20S
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCGT2(2)0.5-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews