Diamond Turning Insert, Diamond, 2, VCMT, 2, Carbide

  • Mfr # 6651156
  • Zoro # G7928055
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651156
Zoro #
G7928055
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT110308-RK4 WKK20S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
ANSI Number
VCMT222
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
K
Included Angle
35 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
VCMT222-RK4 WKK20S
Cutting Application
Turning
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Chip-Breaker Code
RK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT222-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews