Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 5847115
  • Zoro # G7923758

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5847115
Zoro #
G7923758
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-NM4 WSM10
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
ANSI Number
DNMG443
No. of Edges
2
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
DNMG331-NM4 WSM10
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+ZrN
Chip-Breaker Code
NM4
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DNMG331-NM4 WSM10, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.