Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 7251896
  • Zoro # G4864260

product price: 
$
21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251896
Zoro #
G4864260
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MM5 WSM20S
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG431-MM5 WSM20S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Coating
PVD
Steel (P) Compatibility
Yes
Chip-Breaker Code
MM5
Measurement System
Fractional Inch
ANSI Code
CNMG431-MM5 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WSM20S
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.