Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 6876624
  • Zoro # G7915769
product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876624
Zoro #
G7915769
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T304-MN2 WSM01
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
CCGT2(1.5)1
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Code
MN2
Manufacturer Grade
WSM01
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiAlN
ANSI Code
CCGT3(2.5)1-MN2 WSM01
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)1-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews