Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6733978
  • Zoro # G7917047

product price: 
$
17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733978
Zoro #
G7917047
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-FK6 WKK10S
No. of Edges
2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
ANSI Number
CCMT431
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Chip-Breaker Code
FK6
ANSI Code
CCMT3(2.5)2-FK6 WKK10S
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-FK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.