Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 7054095
  • Zoro # G4797471
product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054095
Zoro #
G4797471
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-PF WSM20S
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
CCMT3(2.5)2-PF WSM20S
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, S
Chip-Breaker Code
PF
Finish - Machining
TiAlN+Al2O3+Al
Wiper Insert
Yes
Included Angle
80 Degrees
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT3(2.5)2-PF WSM20S
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.30 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-PF WSM20S, Clearance Angle 7 Degrees

Ratings & reviews