Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 7054135
  • Zoro # G4796141
product price: 
$
14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054135
Zoro #
G4796141
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-FM6 WSM20S
ANSI Number
CCMT3(2.5)2-FM6 WSM20S
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
PVD
Relief Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Shape
Rhombic
Manufacturer Grade
WSM20S
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
FM6
ANSI Code
CCMT3(2.5)2-FM6 WSM20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-FM6 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews