Shop WALTER

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 7021352
  • Zoro # G7920860

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021352
Zoro #
G7920860
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT09T304-FM4 WMP20S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Relief Angle
11 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CPMT3(2.5)2
Mounting Style
Screw
ANSI Code
CPMT3(2.5)1-FM4 WMP20S
Shape
Rhombic
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
FM4
Included Angle
80 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.10 to 1.50mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPMT3(2.5)1-FM4 WMP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.