Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Carbide

  • Mfr # 7021337
  • Zoro # G7920501
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021337
Zoro #
G7920501
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT050204-FM4 WSM20S
Cutting Direction
Neutral
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CPMT1.8(1.5)1
ANSI Code
CPMT1.8(1.5)1-FM4 WSM20S
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Shape
Rhombic
Chip-Breaker Code
FM4
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Thickness
3/32 in
Cutting Edge Length
5.64mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al, ANSI Code CPMT1.8(1.5)1-FM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews