Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 6844622
  • Zoro # G7921186
product price: 
$
30.95
/ea
Sold in multiples of 10 for $309.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844622
Zoro #
G7921186
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T304-MM4 WSM20S
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
DCGT2(1.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DCGT3(2.5)1-MM4 WSM20S
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM4
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCGT3(2.5)1-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews