Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6065881

  • Zoro # G7923688


product price:  $18.25
/ea
Sold in multiples of 10 for $182.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6065881
Zoro #
G7923688
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Depth of Cut
0.20 to 2.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110408-FP5 WPP20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
DNMG331
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating
CVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
55 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Code
FP5
Material - Machining
Carbide
ANSI Code
DNMG332-FP5 WPP20S
Manufacturer Grade
WPP20S
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-FP5 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.