Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6780205
  • Zoro # G7923898
product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6780205
Zoro #
G7923898
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-NM WPP10S
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
ANSI Number
DNMG332
Coating
CVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Wiper Insert
Yes
Chip-Breaker Code
NM
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP10S
Primary Material Application ISO Code
P
ANSI Code
DNMG332-NM WPP10S
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code NM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-NM WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews