Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 7091907
  • Zoro # G4864218

product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091907
Zoro #
G4864218
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110408-FM5 WSM20S
For Use With
Toolholders, Boring Bars
Coating
PVD
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG332-FM5 WSM20S
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Chip-Breaker Code
FM5
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG332-FM5 WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Depth of Cut
0.40 to 1.50mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG332-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.