Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7251951
  • Zoro # G4857997
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251951
Zoro #
G4857997
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-MM5 WSM20S
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DNMG442-MM5 WSM20S
Relief Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
MM5
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
DNMG442-MM5 WSM20S
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
0.80 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews