Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 5025462
  • Zoro # G7927020

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5025462
Zoro #
G7927020
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404-PS5 WAM20
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw
No. of Edges
2
ANSI Number
VBMT331
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Shape
Rhombic
ANSI Code
VBMT331-PS5 WAM20
Included Angle
35 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Chip-Breaker Code
PS5
Primary Material Application ISO Code
M
Manufacturer Grade
WAM20
Finish - Machining
TiCN+Al2O3+HfN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN, ANSI Code VBMT331-PS5 WAM20, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.