Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7251899
  • Zoro # G4871647
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251899
Zoro #
G4871647
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MM5 WSM20S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
CNMG432-MM5 WSM20S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
MM5
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Manufacturer Grade
WSM20S
Number of Cutting Edges
4
ANSI Code
CNMG432-MM5 WSM20S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews