Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 5025469
  • Zoro # G7927127
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5025469
Zoro #
G7927127
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408-PS5 WAM20
Super Alloy (S) Compatibility
Yes
Relief Angle
5 Degrees
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VBMT331
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Clearance Angle
5 Degrees
Manufacturer Grade
WAM20
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Chip-Breaker Code
PS5
Material - Machining
Carbide
Included Angle
35 Degrees
ANSI Code
VBMT332-PS5 WAM20
Finish - Machining
TiCN+Al2O3+HfN
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiCN+Al2O3+HfN, ANSI Code VBMT332-PS5 WAM20, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews