Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 6836849
  • Zoro # G7926768
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836849
Zoro #
G7926768
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110308-MM4 WSM20S
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Number
VBMT331
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Chip-Breaker Code
MM4
Cutting Application
Turning
ANSI Code
VBMT222-MM4 WSM20S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Depth of Cut
0.50 to 1.50mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT222-MM4 WSM20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews