Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 7054181
  • Zoro # G4840460
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054181
Zoro #
G4840460
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110308-MM4 WSM10S
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT222-MM4 WSM10S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Shape
Rhombic
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
VBMT222-MM4 WSM10S
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.1250"
Depth of Cut
0.50 to 1.50mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT222-MM4 WSM10S, Clearance Angle 5 Degrees

Ratings & reviews