Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 7053908
  • Zoro # G4766732
product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053908
Zoro #
G4766732
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-NRS WSM30S
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Relief Angle
0 Degrees
Coating
PVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG543-NRS WSM30S
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
CNMG543-NRS WSM30S
Chip-Breaker Code
NRS
Manufacturer Grade
WSM30S
Number of Cutting Edges
4
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
16.12mm
Depth of Cut
1.20 to 6.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG543-NRS WSM30S, Clearance Angle 0 Degrees

Ratings & reviews