Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6839078
  • Zoro # G7928229
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839078
Zoro #
G7928229
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-FM4 WSM30S
Coating
PVD
Super Alloy (S) Compatibility
Yes
ANSI Number
VCMT332
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VCMT332-FM4 WSM30S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM4
Included Angle
35 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT332-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews