Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6462630
  • Zoro # G7928475
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6462630
Zoro #
G7928475
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160408-RM4 WMP20S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VCMT331
No. of Edges
2
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
Chip-Breaker Code
RM4
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Included Angle
35 Degrees
Shape
Rhombic
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
VCMT332-RM4 WMP20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.60 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT332-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews